Woodhead 5543 Cord-Sealing Grip, Strain Relief, 90°, 3/4", Male, Nylon

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5543
  • Rexel Part Number:

    274705
  • UPC:

    786788721664

Max-Loc® Cord-Sealing Grip, Strain Relief, 90 Degree Angle Male, Nylon Body, Thread Size: 3/4 Inch NPT, Cable Diameter Range: 0.625 Inch - 0.750 Inch.

$ 13.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5543

Rexel Part # 274705

UPC 786788721664

UNSPSC 39131707

Diameter 3/4 in

Material Nylon

Range 0.625 in - 0.750 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch