Arlington 50LPCGBAG Cord Connector, Low Profile, 1/2", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    50LPCGBAG
  • Rexel Part Number:

    542077
  • UPC:

    01899755080

Cord Connector, Low Profile, Staight, Male, 1/2 Inch, Cord Range: .100 to .472 Inch, Non-Metallic

$ 296.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 50LPCGBAG

Rexel Part # 542077

UPC 01899755080

UNSPSC 39121413

Diameter 1/2 in

Material Non-Metallic

Size 0.100 - 0.472 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch