Arlington LPCG503 Cord Connector, Low Profile, 1/2", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LPCG503
  • Rexel Part Number:

    41471
  • UPC:

    018997503503

Cord Connector, Low Profile, Size: 1/2 inch, Strain Relief, Cord Range: 0.100 - 0.300 Inch, Material: Non-Metallic.

$ 195.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LPCG503

Rexel Part # 41471

UPC 018997503503

UNSPSC 39121420

Diameter 1/2 in

Material Non-Metallic

Size 0.100 in - 0.300 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch