Arlington LPCG503BL Cord Connector, Low-Profile, Strain Relief, 1/2", Black, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LPCG503BL
  • Rexel Part Number:

    207671
  • UPC:

    01899750351

Cord Connector, Low-Profile, Strain Relief, 1/2 Inch, Size: 0.100 - 0.300 Inch, Black, Non-Metallic

$ 256.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LPCG503BL

Rexel Part # 207671

UPC 01899750351

UNSPSC 39121413

Diameter 1/2 in

Material Non-Metallic

Size 0.100 - 0.300 in

Type Cord Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch