Arlington LPCG507 Cord Connector, Low Profile, 1/2", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LPCG507
  • Rexel Part Number:

    41451
  • UPC:

    018997503541

Cord Connector, Low Profile, Size: 1/2 Inch, Strain Relief, Cord Range: 0.385 Inch - 0.750 Inch, Material: Non-Metallic.

$ 234.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LPCG507

Rexel Part # 41451

UPC 018997503541

UNSPSC 39121420

Diameter 1/2 in

Material Non-Metallic

Size 0.385 in - 0.750 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch