Arlington LPCG753 Strain Relief Cord Connector, Low Profile, 3/4", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LPCG753
  • Rexel Part Number:

    41430
  • UPC:

    018997507600

Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, Cord Range: 0.100 Inch - 0.300 Inch, Material: Non-Metallic.

$ 273.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LPCG753

Rexel Part # 41430

UPC 018997507600

UNSPSC 39121420

Diameter 3/4 in

Material Non-Metallic

Size 0.100 in - 0.300 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch