Arlington LPCG757BL Cord Connector, 3/4", Straight Male, Low-Profile, Non-Metallic.

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LPCG757BL
  • Rexel Part Number:

    159653
  • UPC:

    018997074607

Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, NPT, Cord Range: 0.385 Inch - 0.750 Inch, Material: Non-Metallic.

$ 293.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LPCG757BL

Rexel Part # 159653

UPC 018997074607

UNSPSC 39121413

Diameter 3/4 in

Material Non-Metallic

Size 0.385 in - 0.750 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch