Arlington NMCG100750 Cord Connector, Low Profile, Size: 1", Strain Relief, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMCG100750
  • Rexel Part Number:

    370681
  • UPC:

    018997550002

Cord Connector, Low Profile, Size: 1 Inch, Strain Relief, NPT, Cord Range: 0.625 Inch - 0.750 Inch, Material: Non-Metallic

$ 563.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMCG100750

Rexel Part # 370681

UPC 018997550002

UNSPSC 39121413

Diameter 1 in

Material Non-Metallic

Size 0.625 in - 0.750 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch