Arlington NMCG100875 Cord Connector, Strain Relief, Liquidtight, 1", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMCG100875
  • Rexel Part Number:

    41533
  • UPC:

    018997550026

Cord Connector, Low Profile, Size: 1 Inch, Strain Relief, NPT, Cord Range: 0.750 Inch - 0.875 Inch, Material: Non-Metallic

$ 563.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMCG100875

Rexel Part # 41533

UPC 018997550026

UNSPSC 39121413

Diameter 1 in

Material Non-Metallic

Size 0.750 in - 0.875 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch