Hubbell-Kellems SEC50BA Cord Connector, Low Profile, 1/2", Cord Range: .17 to .45", Nylon

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SEC50BA
  • Rexel Part Number:

    35091
  • UPC:

    783585018126

Low Profile Cord Connector, Straight, Male, Hub Size: 1/2 Inch, Cord Range: 0.17 Inch - 0.45 Inch, Material: Nylon, Color: Black.

$ 1.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SEC50BA

Rexel Part # 35091

UPC 783585018126

UNSPSC 39121431

Diameter 1/2 in

Material Non-Metallic

Range 0.170 in - 0.450 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch