Ipex 77756 Strain Relief Connector, 3/4", Threaded, PVC

  • Mfr/Brand Name:

    Ipex
  • Mfr Number:

    77756
  • Rexel Part Number:

    199791
  • UPC:

    62245477756

Strain Relief Connector, 3/4 Inch, Threaded, Includes O-Ring, Locknut and (6) Grommets, Material: PVC

$ 2,553.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ipex

Mfr Part # 77756

Rexel Part # 199791

UPC 62245477756

UNSPSC 39121719

Diameter 3/4 in

Material Non-Metallic

Size 3/4 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch