Woodhead 5522 1/2" Max-Loc® Straight Cord Grip, 0.187-0.250"

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5522
  • Rexel Part Number:

    83854
  • UPC:

    786788721169

Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Non-Metallic Mesh, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.187 Inch - 0.250 Inch, Includes: O-Ring.

$ 5,730.00 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5522

Rexel Part # 83854

UPC 786788721169

UNSPSC 39131707

Diameter 1/2 in

Material Non-Metallic

Range 0.187 in - 0.250 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch