Woodhead 5523 1/2" Max-Loc® 90° Cord Grip, 0.187-0.250"

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5523
  • Rexel Part Number:

    274919
  • UPC:

    786788721565

Max-Loc® Cord-Sealing Grip, Strain Relief, 90-Degree Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.187 Inch - 0.250 Inch.

$ 10.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5523

Rexel Part # 274919

UPC 786788721565

UNSPSC 39131707

Diameter 1/2 in

Material Non-Metallic

Range 0.187 in - 0.250 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch