Woodhead 5527 1/2" Max-Loc® 90° Cord Grip, 0.312-0.375"

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5527
  • Rexel Part Number:

    207323
  • UPC:

    786788721589

Max-Loc® Cord-Sealing Grip, Strain Relief, 90-Degree Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.312 Inch - 0.375 Inch.

$ 10.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5527

Rexel Part # 207323

UPC 786788721589

UNSPSC 39131707

Diameter 1/2 in

Material Non-Metallic

Range 0.312 in - 0.375 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch