Woodhead 5538 Cord Grip, Strain Relief, 3/4", Cord Range: .500 to .625", Nylon

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5538
  • Rexel Part Number:

    165058
  • UPC:

    786788721244

Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Thread Size: 3/4 Inch NPT, Cable Diameter Range: 0.500 Inch - 0.625 Inch.

$ 6.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5538

Rexel Part # 165058

UPC 786788721244

UNSPSC 39131707

Diameter 3/4 in

Material Non-Metallic

Range 0.500 in - 0.625 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch