Woodhead 5542 3/4" Max-Loc® Straight Cord Grip, 0.625-0.750"

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5542
  • Rexel Part Number:

    83794
  • UPC:

    786788721268

Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Thread Size: 3/4 Inch NPT, Cable Diameter Range: 0.625 Inch - 0.750 Inch.

$ 6,310.00 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5542

Rexel Part # 83794

UPC 786788721268

UNSPSC 39131707

Diameter 3/4 in

Material Non-Metallic

Range 0.625 in - 0.750 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch