Woodhead 5560 1" Max-Loc® Straight Cord Grip, 0.875-1.000"

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5560
  • Rexel Part Number:

    170710
  • UPC:

    786788721350

Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Thread Size: 1 Inch NPT, Cable Diameter Range: 0.875 Inch - 1.000 Inch.

$ 8,740.00 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5560

Rexel Part # 170710

UPC 786788721350

UNSPSC 39131707

Diameter 1 in

Material Non-Metallic

Range 0.875 in - 1.000 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch