Cooper Crouse-Hinds CG50 250 Cord Connector, Straight, Male, Size: 1/2", Material: Steel

Cord Connector, Straight, Male, Size: 1/2 Inch, Cable Range: 0.15 Inch - 0.25 Inch, Material: Steel, Finish: Electrogalvanized, Color: Red.

$ 856.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CG50 250

Rexel Part # 144769

UPC 784564000910

UNSPSC 39121431

Diameter 1/2 in

Material Steel

Range 0.150 in - 0.250 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch