Cooper Crouse-Hinds CG50 350 Cord Connector, Straight, Male, Size: 1/2", Material: Steel

Cord Connector, Straight, Male, Size: 1/2 Inch, Cable Range: 0.25 Inch - 0.35 Inch, Material: Steel, Finish: Electrogalvanized, Color: White.

$ 856.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CG50 350

Rexel Part # 84272

UPC 784564000927

UNSPSC 39121431

Diameter 1/2 in

Material Steel

Range 0.250 in - 0.350 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch