Cooper Crouse-Hinds CGB116 1/2" Steel Cord Grip, Straight, Form A, 0.250-0.375"

Trade Size: 1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.250 Inch - 0.375 Inch, Form: A, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

$ 12.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB116

Rexel Part # 62271

UPC 782274130309

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Range 0.250 in - 0.375 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch