Cooper Crouse-Hinds CGB192 Cord Grip Connector, Steel, 1/2" Trade Size, .125 - .250

Trade Size: 1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.125 Inch - 0.250 Inch, Form: B, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

$ 12.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB192

Rexel Part # 62237

UPC 782274130903

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Range 0.125 in - 0.250 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch