Cooper Crouse-Hinds CGB193 SG 1/2" Steel Cord Grip, Straight, Form B, 0.250-0.375"

Trade Size: 1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.250 Inch - 0.375 Inch, Form: B, Material: Steel, Includes: Gland Nut & Neoprene Bushing. Sealing Gasket.

$ 15.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB193 SG

Rexel Part # 90612

UPC 782274095295

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Range 0.250 in - 0.375 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch