Cooper Crouse-Hinds CGB194 SA Cord/Cable Connector, 1/2", Straight, Aluminum

Hub Size: 1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.375 Inch - 0.500 Inch, Form: B, Material: Aluminum, Includes: Gland Nut & Neoprene Bushing.

$ 15.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB194 SA

Rexel Part # 195943

UPC 782274140056

UNSPSC 39121311

Diameter 1/2 in

Material Aluminum

Range 0.375 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch