Cooper Crouse-Hinds CGB296 Cord Grip, 3/4", Straight, Male, Gland Nut & Neoprene Bushing, Steel

Trade Size: 3/4 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.625 Inch - 0.750 Inch, Form: C, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

$ 23.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB296

Rexel Part # 62336

UPC 782274132808

UNSPSC 39121311

Diameter 3/4 in

Material Steel

Range 0.625 in - 0.750 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch