Cooper Crouse-Hinds CGB298 Cord Connector, Straight, Male, 3/4", Steel

Trade Size: 3/4 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.875 Inch - 1.000 Inch, Form: D, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

$ 50.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB298

Rexel Part # 78961

UPC 782274133201

UNSPSC 39121311

Diameter 3/4 in

Material Steel

Range 0.875 in - 1.000 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch