Cooper Crouse-Hinds CGB4911 1-1/4" Steel Cord Grip, Straight, Form D, 1.188-1.375"

Trade Size: 1-1/4 Inch, Straight Male Cord Grip, NPT, Cord Range: 1.188 Inch - 1.375 Inch, Form: D, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

$ 30.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB4911

Rexel Part # 61994

UPC 782274138251

UNSPSC 39121311

Diameter 1 1/4 in

Material Steel

Range 1.188 in - 1.375 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch