Cooper Crouse-Hinds CGB5913 1-1/2" Steel Cord Grip, Straight, Form E, 1.375-1.625"

Trade Size: 1-1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 1.375 Inch - 1.188 Inch, Form: E, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

$ 85.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB5913

Rexel Part # 135836

UPC 782274139401

UNSPSC 39121311

Diameter 1 1/2 in

Material Steel

Range 1.375 in - 1.188 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch