Cooper Crouse-Hinds CGB598 1-1/2" Steel Cord Grip, Straight, Form D, 0.875-1.000"

Trade Size: 1-1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.875 Inch - 1.000 Inch, Form: D, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

$ 46.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB598

Rexel Part # 61861

UPC 782274135502

UNSPSC 39121311

Diameter 1 1/2 in

Material Steel

Range 0.875 in - 1.000 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch