Cooper Crouse-Hinds CGB7917 2-1/2" Steel Cord Grip, Straight, Form F, 1.875-2.188"

Trade Size: 2-1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 1.875 Inch - 2.188 Inch, Form: F, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

$ 116.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB7917

Rexel Part # 90750

UPC 782274773407

UNSPSC 39121311

Diameter 2 1/2 in

Material Steel

Range 1.875 in - 2.188 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch