Cooper Crouse-Hinds CGB7920 2-1/2" Steel Cord Grip, Straight, Form F, 2.188-2.500"

Trade Size: 2-1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 2.188 Inch - 2.500 Inch, Form: F, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

$ 111.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGB7920

Rexel Part # 293934

UPC 782274541303

UNSPSC 39121311

Diameter 2 1/2 in

Material Steel

Range 2.188 in - 2.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch