Cooper Crouse-Hinds CGFP927 3-1/2" Unarmored Cable Terminator, 3.000-3.500"

Hub Size: 3-1/2 Inch, Straight Male Unarmored Cable Terminator, NPT, Cord Range: 3.000 Inch - 3.500 Inch, Material: Iron Allow, Includes: Gland Nut & Neoprene Bushing.

$ 267.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGFP927

Rexel Part # 252103

UPC 782274153001

UNSPSC 39121311

Diameter 3 1/2 in

Material Aluminum

Range 3.000 in - 3.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch