Appleton 2016A2F0505 Cable Gland, Size: 20S16, NPT: 1/2", Nickel Plated Brass

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    2016A2F0505
  • Rexel Part Number:

    251076
  • UPC:

    78138124876

Cable Gland, Size: 20S16, NPT: 1/2 Inch, Cable Range: .13 to .34 Inch, Nickel Plated Brass, For Use With Unarmored Cable

$ 32.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 2016A2F0505

Rexel Part # 251076

UPC 78138124876

UNSPSC 39121431

Diameter 1/2 in

Material Nickel Plated

Size 0.13 - 0.34 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch