Appleton 2016T30505 Cable Gland, Size: 20S16, NPT: 1/2", Nickel Plated Brass

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    2016T30505
  • Rexel Part Number:

    293484
  • UPC:

    78138124939

Cable Gland, Size: 20S16, NPT: 1/2 Inch, Cable Range: .12 to .34 Inch, Flame Proof, Nickel Plated Brass, For Use With Armored Cables

$ 90.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 2016T30505

Rexel Part # 293484

UPC 78138124939

UNSPSC 39121431

Diameter 1/2 in

Material Nickel Plated

Size 0.12 - 0.34 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch