Appleton 25A2F0755 Cord Connector, Straight, Male, 3/4", Brass/Nickel Plated

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    25A2F0755
  • Rexel Part Number:

    254284
  • UPC:

    781381248792

Cable Gland, Size: 25, NPT: 3/4 Inch, Cable Range: .44 to .79 Inch, Flame Proof, Nickel Plated Brass, For Use With Unarmoured Cable Inch Hazardous Locations.

$ 38.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 25A2F0755

Rexel Part # 254284

UPC 781381248792

UNSPSC 39121431

Diameter 3/4 in

Material Brass

Range 0.440 in - 0.790 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch