Appleton 25C2KX0755 Cable Gland, Size: 25, NPT: 3/4", Nickel Plated Brass

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    25C2KX0755
  • Rexel Part Number:

    721286
  • UPC:

    78138125061

Cable Gland, Size: 25, NPT: 3/4 Inch, Cable Range: .717 to 1.03 Inch, Nickel Plated Brass, For Use With Wire Braid Armor and Jacketed Cables

$ 100.97 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 25C2KX0755

Rexel Part # 721286

UPC 78138125061

UNSPSC 39121431

Diameter 3/4 in

Material Nickel Plated

Size 0.717 in - 1.030 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch