Appleton CG-100100 Liquidtight Strain Relief Connector, 1", Straight, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-100100
  • Rexel Part Number:

    59246
  • UPC:

    781381192002

1 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Blue; Cable Range 1.000-1.125

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-100100

Rexel Part # 59246

UPC 781381192002

UNSPSC 39121431

Diameter 1 in

Material Aluminum

Range 1.000 in - 1.125 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch