Appleton CG-100125 1-1/4" Strain Relief Cable Conn., Alum., 1.000-1.125"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-100125
  • Rexel Part Number:

    59229
  • UPC:

    781381192057

1-1/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Blue; Cable Range 1.000-1.125

$ 3,953.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-100125

Rexel Part # 59229

UPC 781381192057

UNSPSC 39121431

Diameter 1 1/4 in

Material Aluminum

Range 1.000 in - 1.125 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch