Appleton CG-112125S Cord/Cable Connector, Strain Relief, Liquidtight, 1-1/4", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-112125S
  • Rexel Part Number:

    96044
  • UPC:

    781381449533

1-1/4 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Brown; Cable Range 1.125-1.250

$ 4,045.39 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-112125S

Rexel Part # 96044

UPC 781381449533

UNSPSC 39121431

Diameter 1 1/4 in

Material Steel

Range 1.125 in - 1.250 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch