Appleton CG-1238S 3/8 In Strain Relief Cable Connector.

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-1238S
  • Rexel Part Number:

    11692
  • UPC:

    781381449236

3/8 Inch Stainless Steel; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Red; Cable Range 0.125-0.187

$ 901.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-1238S

Rexel Part # 11692

UPC 781381449236

UNSPSC 39121431

Diameter 3/8 in

Material Steel

Range 0.125 in - 0.187 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch