Appleton CG-1250 Liquidtight Strain Relief Connector, 1/2", Straight, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-1250
  • Rexel Part Number:

    59158
  • UPC:

    781381190954

1/2 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Red; Cable Range 0.125-0.187

$ 879.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-1250

Rexel Part # 59158

UPC 781381190954

UNSPSC 39121431

Diameter 1 1/4 in

Material Aluminum

Range 0.125 in - 0.187 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch