Appleton CG-1250S Cord/Cable Connector, Strain Relief, Liquidtight, 1/2", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-1250S
  • Rexel Part Number:

    11665
  • UPC:

    781381449243

1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Red; Cable Range 0.125-0.187

$ 901.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-1250S

Rexel Part # 11665

UPC 781381449243

UNSPSC 39121431

Diameter 1/2 in

Material Steel

Range 0.125 in - 0.187 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch