Appleton CG-1275 3/4" Strain Relief Cable Conn., Alum., 0.125-0.250"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-1275
  • Rexel Part Number:

    59143
  • UPC:

    781381191005

3/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Blue; Cable Range 0.125-0.250

$ 981.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-1275

Rexel Part # 59143

UPC 781381191005

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Range 0.125 in - 0.250 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch