Appleton CG-128150S Cord/Cable Connector, Strain Relief, Liquidtight, 1-1/2", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-128150S
  • Rexel Part Number:

    12460
  • UPC:

    781381460095

1-1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: N/A; Cable Range 1.281-1.531

$ 5,313.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-128150S

Rexel Part # 12460

UPC 781381460095

UNSPSC 39121431

Diameter 1 1/2 in

Material Steel

Range 1.281 in - 1.531 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch