Appleton CG-137125S 1-1/4" Strain Relief Cable Conn., Steel, 1.375-1.500"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-137125S
  • Rexel Part Number:

    256687
  • UPC:

    781381449564

1-1/4 Inch Steel; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Yellow; Cable Range 1.375-1.500

$ 5,313.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-137125S

Rexel Part # 256687

UPC 781381449564

UNSPSC 39121431

Diameter 1 1/4 in

Material Steel

Range 1.375 in - 1.500 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch