Appleton CG-1525S Liquidtight Strain Relief Cord Connector, 1/4", Straight, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-1525S
  • Rexel Part Number:

    282148
  • UPC:

    781381515733

1/4 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Orange/Gray; Cable Range 0.156-0.250

$ 901.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-1525S

Rexel Part # 282148

UPC 781381515733

UNSPSC 39121431

Diameter 1/4 in

Material Steel

Range 0.156 in - 0.250 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch