Appleton CG-1838S 3/8" Strain Relief Cable Conn. Steel.

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-1838S
  • Rexel Part Number:

    161139
  • UPC:

    781381449274

3/8 Inch Steel; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Brown; Cable Range 0.187-0.312

$ 901.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-1838S

Rexel Part # 161139

UPC 781381449274

UNSPSC 39121431

Diameter 3/8 in

Material Steel

Range 0.187 in - 0.312 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch