Appleton CG-200250 Liquidtight Strain Relief Cord Connector, 2-1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-200250
  • Rexel Part Number:

    13473
  • UPC:

    781381448277

2-1/2 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: N/A; Cable Range 2.000-2.343

$ 12,421.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-200250

Rexel Part # 13473

UPC 781381448277

UNSPSC 39121431

Diameter 2 1/2 in

Material Aluminum

Range 2.000 in - 2.343 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch