Appleton CG-225250 Liquidtight Strain Relief Cord Connector, 2-1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-225250
  • Rexel Part Number:

    95666
  • UPC:

    781381448284

Hub Size: 2-1/2 Inch NPT, Liquidtight Male Straight Strain Relief Cord/Cable Connector, Cable Range: 2.250 Inch - 2.500 Inch, Dimensions: 3.06 Inch x 3.69 Inch, Material: Aluminum.

$ 12,421.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-225250

Rexel Part # 95666

UPC 781381448284

UNSPSC 39121431

Diameter 2 1/2 in

Material Aluminum

Range 2.250 in - 2.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch