Appleton CG-250300 Liquidtight Cord Connector, Straight, Strain Relief, 3", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-250300
  • Rexel Part Number:

    12487
  • UPC:

    781381448291

3 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: N/A; Cable Range 2.500-2.843

$ 20,665.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-250300

Rexel Part # 12487

UPC 781381448291

UNSPSC 39121431

Diameter 3 in

Material Aluminum

Range 2.500 in - 2.843 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch