Appleton CG-2575 Liquidtight Strain Relief Connector, 3/4", Straight, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-2575
  • Rexel Part Number:

    59097
  • UPC:

    781381191159

3/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Green; Cable Range 0.250-0.375

$ 981.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-2575

Rexel Part # 59097

UPC 781381191159

UNSPSC 39121431

Diameter 3/8 in

Material Aluminum

Range 0.250 in - 0.375 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch